Jonard Tools CST-1900 Round Cable Stripper | Graybar Store
Jonard Tools - Round Cable Stripper - CST-1900
+ / - Hover over image to Zoom
Other Views

    Round Cable Stripper

    Manufacturer: Jonard Tools
    Manufacturer #: CST-1900
    SKU: 25265078
    $60.24
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # CST-1900
    • Type JONARD Tools® Round Cable Stripper, Overall Length (Inches): 5-1/4 in, Material Type: Metal
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    JONARD Tools® Round Cable Stripper, Overall Length (Inches): 5-1/4 in, Material Type: Metal