Crouse Hinds (Eaton) TP7149 Round Bronze Cast Aluminum Weatherproof Box | Graybar Store
Crouse Hinds (Eaton) - Round Bronze Cast Aluminum Weatherproof Box - TP7149
+ / - Hover over image to Zoom
Other Views

    Round Bronze Cast Aluminum Weatherproof Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7149
    SKU: 97230845
    $13.24
    Checking Pricing
         
    No. of Hubs:5
    Box Depth (Inches):1-1/2 in.
    Hub Size (Inches):1/2
    Capacity (Cubic Inch):15.5 cu. in.
    Box Style:Round
    Color:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7149
    • Color Bronze
    • Box Depth (Inches) 1-1/2 in.
    • Box Style Round
    • Capacity (Cubic Inch) 15.5 cu. in.
    Product Overview:
    Bronze round cast aluminum weatherproof box with (5) 1/2 in. hubs for use with conduit.
    • Ground screw provided with box
    • With mounting lugs
    • UL Listed for wet locations
    • UL standard UL514A