RAB Lighting VXCA Aluminum Die Cast Junction Box, 4 in. Diameter, Bronze, 1/2 in. Threaded Side Hole | Graybar Store
RAB Lighting - Aluminum Die Cast Junction Box, 4 in. Diameter, Bronze, 1/2 in. Threaded Side Hole - VXCA
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Junction Box, 4 in. Diameter, Bronze, 1/2 in. Threaded Side Hole

    Manufacturer: RAB Lighting
    Manufacturer #: VXCA
    SKU: 96043980
    $5.91
    Checking Pricing
         
    Box Style:Round
    Color:Bronze
    Depth:1-5/8 in.
    No. of Hubs:3
    Hub Size (Inches):1/2
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VXCA
    • Color Bronze
    • Box Style Round
    • Depth 1-5/8 in.
    • Hub Size (Inches) 1/2
    • Materials Aluminum Die Cast
    • NEMA Ratings 3
    • No. of Hubs 3
    • With Knockouts Yes
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Round Box, Aluminum, Hub Size (Inches): 1/2 in, Bottom; Side, No. of Hubs: 3