Kraloy LFB150C PVC Junction Box, Round, Grey, (4) 3/4 in. Threaded Hubs, Blank Cover | Graybar Store
Kraloy - PVC Junction Box, Round, Grey, (4) 3/4 in. Threaded Hubs, Blank Cover - LFB150C
+ / - Hover over image to Zoom
Other Views

    PVC Junction Box, Round, Grey, (4) 3/4 in. Threaded Hubs, Blank Cover

    Manufacturer: Kraloy
    Manufacturer #: LFB150C
    SKU: 25633464
    $43.42
    Checking Pricing
         
    Box Style:Round
    Additional Features:4-3/4 in Threaded Hubs
    Color:Grey
    Use With:Electrical Fittings
    Mounting Type:Screw
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # LFB150C
    • Color Grey
    • Additional Features 4-3/4 in Threaded Hubs
    • Box Style Round
    • Mounting Type Screw
    • Material PVC
    • Use With Electrical Fittings
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    KRALOY® Round Box, PVC, Gray, Box Style: Round, Mounting Type: Screw Mount