Crouse Hinds (Eaton) TP7152 Round Aluminum Die Cast 2 in. Deep WP Box Extension | Graybar Store
Crouse Hinds (Eaton) - Round Aluminum Die Cast 2 in. Deep WP Box Extension - TP7152
+ / - Hover over image to Zoom
Other Views

    Round Aluminum Die Cast 2 in. Deep WP Box Extension

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7152
    SKU: 97230848
    $14.24
    Checking Pricing
         
    Knockouts:1/2 Threaded Hub (4)
    Box Size:4in. Dia Round
    Depth (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7152
    • Box Size 4in. Dia Round
    • Depth (Inches) 2
    • Knockouts 1/2 Threaded Hub (4)
    Product Overview:
    Round aluminum die cast weatherproof box extension adapter with (4) 1/2 in. hubs.
    • 18.3 Cubic inch capacity
    • UL Listed for wet locations
    • Mounting screw and gasket included