Square D (Schneider Electric) RF30 Round 3 Inch Reflector | Graybar Store
Square D (Schneider Electric) - Round 3 Inch Reflector - RF30
+ / - Hover over image to Zoom
Other Views

    Round 3 Inch Reflector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RF30
    SKU: 92103430
    $6.31
    Checking Pricing
         
    Diameter (Inches):3
    Luminance Factor:4000X
    Temp. Rating:150 Deg. F
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RF30
    • Diameter (Inches) 3
    • Luminance Factor 4000X
    • Materials Acrylic
    • Temp. Rating 150 Deg. F
    • For Use With Retroreflective Photoelectric Sensors
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Round 3 in. diameter reflector with luminance factor 4000X and operating temperature 150° F for photoelectric switch.
    • Sensing beam: retroreflective