Rayovac RNHL3AAA-BD Roughneck™ Light | Graybar Store
Rayovac - Roughneck™ Light - RNHL3AAA-BD
+ / - Hover over image to Zoom
Other Views

    Roughneck™ Light

    Manufacturer: Rayovac
    Manufacturer #: RNHL3AAA-BD
    SKU: 25282765
    $32.04
    Checking Pricing
         
    Battery Type:AAA
    No. of Batteries:3
    Lumen Output:80
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # RNHL3AAA-BD
    • Battery Type AAA
    • Lamp Type LED
    • Lumen Output 80
    • Materials Aircraft Grade Aluminum
    • No. of Batteries 3
    • Overall Length (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Roughneck™ LED multi-use headlight with headstraps and batteries
    • High performance Cree LED lasts 100,000 hours and never needs replacing; 80 lumens
    • Adjustable spot to flood focus beam with a beam distance of 110 meters
    • Includes two head straps, cloth for wearing on head, and rubber grip for helmet; multiple uses: headlight, magnet, hat clip; and helmet light
    • Runs on 3 AAA alkaline batteries (included); run time 7 hours
    • Withstands a 7 foot drop test; water resistant