Rayovac RNT3AAA-B Roughneck™ Light | Graybar Store
Rayovac - Roughneck™ Light - RNT3AAA-B
+ / - Hover over image to Zoom
Other Views

    Roughneck™ Light

    Manufacturer: Rayovac
    Manufacturer #: RNT3AAA-B
    SKU: 25265937
    $46.50
    Checking Pricing
         
    Battery Type:AAA
    No. of Batteries:3
    Lumen Output:200
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # RNT3AAA-B
    • Battery Type AAA
    • Lamp Type LED
    • Lumen Output 200
    • Materials Aircraft Grade Aluminum
    • No. of Batteries 3
    • Overall Length (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Roughneck™ LED tactical flashlight with holster and batteries
    • High performance Cree XRE LED lasts 100,000 hours and never needs replacing; lumens: 200 (high mode) and (70 low mode)
    • Adjustable spot to flood focus beam with a beam distance of 130 meters
    • Aircraft grade aluminum body with a holster included
    • Runs on 3 AAA alkaline batteries (included); run time 2 hours (high mode), 6 hours (low mode), and 8 hours (strobe mode)
    • Water resistant