GE Lighting 150PS25/RS/STG Rough Service Worklight PS25 150W Incandescent | Graybar Store
GE Lighting - Rough Service Worklight PS25 150W Incandescent - 150PS25/RS/STG
+ / - Hover over image to Zoom
Other Views

    Rough Service Worklight PS25 150W Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 150PS25/RS/STG
    SKU: 25162940
    $5.71
    Checking Pricing
         
    Initial Lumens:2160
    Packaging:60 Per Case
    Rated Life (Hour):1000
    Wattage:150
    Alternate Manufacturer Part No.:72547
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 150PS25/RS/STG
    • Alternate Manufacturer Part No. 72547
    • Base Type Medium Screw
    • Bulb Shape PS25
    • Initial Lumens 2160
    • Rated Life (Hour) 1000
    Product Overview:
    GE saf-t-gard® 150/133 watt PS25 1-pack.