GE Lighting 110R30/FL/RS/1 Rough Service Reflector Flood, R30 Incandescent 110W | Graybar Store
GE Lighting - Rough Service Reflector Flood, R30 Incandescent 110W - 110R30/FL/RS/1
+ / - Hover over image to Zoom
Other Views

    Rough Service Reflector Flood, R30 Incandescent 110W

    Manufacturer: GE Lighting
    Manufacturer #: 110R30/FL/RS/1
    SKU: 99554540
    $17.79
    Checking Pricing
         
    Initial Lumens:1080
    Packaging:30 Per Case
    Rated Life (Hour):2000
    Wattage:110
    Alternate Manufacturer Part No.:46859
    Color:Inside Frost
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 110R30/FL/RS/1
    • Color Inside Frost
    • Alternate Manufacturer Part No. 46859
    • Base Type Medium
    • Bulb Shape R30
    • Initial Lumens 1080
    Product Overview:
    GE R30 - Rough service, reflector floor, 110W with a medium base.