Square D (Schneider Electric) D11SF10 Rotary Operator | Graybar Store
Square D (Schneider Electric) - Rotary Operator - D11SF10
+ / - Hover over image to Zoom
Other Views

    Rotary Operator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: D11SF10
    SKU: 95041347
    $203.50
    Checking Pricing
         
    NEMA Rating:1; 3; 4; 12; 3R
    Amperage Rating:30 A; 60 A; 100 A; 120 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # D11SF10
    • Amperage Rating 30 A; 60 A; 100 A; 120 A
    • NEMA Rating 1; 3; 4; 12; 3R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Rotary Operator, Amperage Rating: 30 A; 60 A; 100 A; 120 A, NEMA Rating: 1; 3; 4; 12; 3R
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws