Square D (Schneider Electric) GS2AH430 Rotary Handle | Graybar Store
Square D (Schneider Electric) - Rotary Handle - GS2AH430
+ / - Hover over image to Zoom
Other Views

    Rotary Handle

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS2AH430
    SKU: 25527018
    $75.71
    Checking Pricing
         
    Color:Black/Gray
    NEMA Rating:4; 4X
    Amperage Rating:30 A; 60 A; 100 A; 200 A; 400 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS2AH430
    • Color Black/Gray
    • Amperage Rating 30 A; 60 A; 100 A; 200 A; 400 A
    • NEMA Rating 4; 4X
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    Square D™ GS Rotary Handle, Amperage Rating: 30 A; 60 A; 100 A; 200 A; 400 A, NEMA Rating: 4; 4X, Black/Grey