Square D (Schneider Electric) GS2AH140 Rotary Handle | Graybar Store
Square D (Schneider Electric) - Rotary Handle - GS2AH140
+ / - Hover over image to Zoom
Other Views

    Rotary Handle

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS2AH140
    SKU: 25515022
    $67.95
    Checking Pricing
         
    Color:Red/Yellow
    NEMA Rating:1; 12; 3R
    Amperage Rating:30 A; 60 A; 100 A; 200 A; 400 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS2AH140
    • Color Red/Yellow
    • Amperage Rating 30 A; 60 A; 100 A; 200 A; 400 A
    • NEMA Rating 1; 12; 3R
    • Country of Origin FR - France
    Product Overview:
    Square D™ GS Rotary Handle, Amperage Rating: 30 A; 60 A; 100 A; 200 A; 400 A, NEMA Rating: 1; 12; 3R, Red/Yellow