Lutron FSQ-2F-WH Rotary Fan Control, Rotary Knob, Quiet 3-Speed, White | Graybar Store
Lutron - Rotary Fan Control, Rotary Knob, Quiet 3-Speed, White - FSQ-2F-WH
+ / - Hover over image to Zoom
Other Views

    Rotary Fan Control, Rotary Knob, Quiet 3-Speed, White

    Manufacturer: Lutron
    Manufacturer #: FSQ-2F-WH
    SKU: 92048905
    $15.81
    Checking Pricing
         
    Switch Type:1-Pole
    Color:White
    Action:Rotate ON/OFF, Rotate Fan Speed
    Rating:1.5A
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # FSQ-2F-WH
    • Color White
    • Rating 1.5A
    • Series Rotary
    • Switch Style Rotary
    • Switch Type 1-Pole
    • Voltage Rating 120V
    • Action Rotate ON/OFF, Rotate Fan Speed
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Rotary Fan Control, Fan Control with Rotate On/Off Knob - Quiet 3-Speed, Single-pole, 120V/1.5A in white