Lutron FS-5FH-IV Rotary Fan Control-Fully Variable, Factory Set, Rotary Knob, Clamshell, Ivory | Graybar Store
Lutron - Rotary Fan Control-Fully Variable, Factory Set, Rotary Knob, Clamshell, Ivory - FS-5FH-IV
+ / - Hover over image to Zoom
Other Views

    Rotary Fan Control-Fully Variable, Factory Set, Rotary Knob, Clamshell, Ivory

    Manufacturer: Lutron
    Manufacturer #: FS-5FH-IV
    SKU: 92138424
    $13.44
    Checking Pricing
         
    Packaging:Clamshell
    Switch Type:1-Pole
    Color:Ivory
    Action:Rotate ON/OFF
    Rating:5A
    Additional Features:Fully Variable, Factory Set Min. Speed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # FS-5FH-IV
    • Color Ivory
    • Additional Features Fully Variable, Factory Set Min. Speed
    • Rating 5A
    • Series Rotary
    • Switch Style Rotary
    • Switch Type 1-Pole
    • Packaging Clamshell
    • Action Rotate ON/OFF
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Rotary Fan Control, Fan Controls with Rotate On/Off Knob - Fully Variable, Single-pole fan control, factory set minimum speed, 120V/5A, clamshell packaging in ivory.