Lutron D-603P-IV Rotary Dimmers, 3-Way, Push ON/OFF Knob, 600W, Ivory | Graybar Store
Lutron - Rotary Dimmers, 3-Way, Push ON/OFF Knob, 600W, Ivory - D-603P-IV
+ / - Hover over image to Zoom
Other Views

    Rotary Dimmers, 3-Way, Push ON/OFF Knob, 600W, Ivory

    Manufacturer: Lutron
    Manufacturer #: D-603P-IV
    SKU: 88163554
    $10.28
    Checking Pricing
         
    Rating:600W
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # D-603P-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Rotary
    • Switch Style Push with Rotary Dimmer
    • Switch Type 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Rotary Dimmer with Push On/Off Knob, Incandescent/Halogen, 3-way, 120V/600W in ivory.