Lutron Rotary Dimmers, 3-Way, Push ON/OFF Knob, 600W | Graybar Store
Lutron - Rotary Dimmers, 3-Way, Push ON/OFF Knob, 600W
+ / - Hover over image to Zoom
Other Views

    Rotary Dimmers, 3-Way, Push ON/OFF Knob, 600W

    Manufacturer: Lutron
         

    Lutron Rotary dimmer features a push knob for precised controlling options. It controls up to 600-Watts load. Knob is pushed up/down to turn light ON/OFF and is rotated to modify light level.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Rotary
    • Switch Style Push with Rotary Dimmer
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    D-603P-WH
    90015737
    600W
    White
    Box
    120V
    3-Way
    $
    10
    .28
    /
    EA
    90015737
    Rating
    600W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    10
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    D-603PH-IV
    92138430
    600W
    Ivory
    Clamshell
    120V
    3-Way
    $
    10
    .28
    /
    EA
    92138430
    Rating
    600W
    Color
    Ivory
    Packaging
    Clamshell
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    10
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    D-603P-IV
    88163554
    600W
    Ivory
    Box
    120V
    3-Way
    $
    10
    .28
    /
    EA
    88163554
    Rating
    600W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    10
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90015737 SKU, 90015737 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    10
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92138430 SKU, 92138430 ANALYTICS...
    Packaging
    Clamshell
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    10
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163554 SKU, 88163554 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    10
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available