Lutron D-600PH-WH Rotary Dimmers, 1-Pole, Push ON/OFF Knob, 600W, Clamshell, White | Graybar Store
Lutron - Rotary Dimmers, 1-Pole, Push ON/OFF Knob, 600W, Clamshell, White - D-600PH-WH
+ / - Hover over image to Zoom
Other Views

    Rotary Dimmers, 1-Pole, Push ON/OFF Knob, 600W, Clamshell, White

    Manufacturer: Lutron
    Manufacturer #: D-600PH-WH
    SKU: 92050288
    $6.17
    Checking Pricing
         
    Rating:600W
    Color:White
    Packaging:Clamshell
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # D-600PH-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Rotary
    • Switch Style Push with Rotary Dimmer
    • Switch Type 1-Pole
    • Packaging Clamshell
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Rotary Dimmer with Push On/Off Knob, Incandescent/Halogen, Single-pole, 120V/600W, clamshell packaging in white.