Greenlee 578 Rope Clevis | Graybar Store
Greenlee - Rope Clevis - 578
+ / - Hover over image to Zoom
Other Views

    Rope Clevis

    Manufacturer: Greenlee
    Manufacturer #: 578
    SKU: 96037304
    $314.94
    Checking Pricing
         
    Tool Application:For Forged Eye Grips
    Diameter (Inches):1.25 in.
    Overall Length (Inches):3
    Break Load:6500 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 578
    • Break Load 6500 lb.
    • Diameter (Inches) 1.25 in.
    • Overall Length (Inches) 3
    Product Overview:
    Rope Clevis, 28.9 KN Load Rating, Greenlee Brand