Greenlee 678 Rope Clevis | Graybar Store
Greenlee - Rope Clevis - 678
+ / - Hover over image to Zoom
Other Views

    Rope Clevis

    Manufacturer: Greenlee
    Manufacturer #: 678
    SKU: 88121354
    $221.06
    Checking Pricing
         
    Tool Application:For Flexible Eye Grips
    Diameter (Inches):0.94 in.
    Overall Length (Inches):3.5
    Break Load:6500 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 678
    • Break Load 6500 lb.
    • Diameter (Inches) 0.94 in.
    • Overall Length (Inches) 3.5
    Product Overview:
    Rope Clevis, 678, Greenlee Textron Inc, Cable Puller Accessory, Size 0.94 Inch ID x 3.5 Inch L x 1.75 Inch W