Greenlee 579 Rope Clevis | Graybar Store
Greenlee - Rope Clevis - 579
+ / - Hover over image to Zoom
Other Views

    Rope Clevis

    Manufacturer: Greenlee
    Manufacturer #: 579
    SKU: 88121199
    $313.30
    Checking Pricing
         
    Tool Application:For Forged Eye Grips
    Diameter (Inches):1.5 in.
    Overall Length (Inches):3.5
    Break Load:10,000 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 579
    • Break Load 10,000 lb.
    • Diameter (Inches) 1.5 in.
    Product Overview:
    Rope Clevis, Type Rope, Removable