APC (Schneider Electric) NBWL0455 NetBotz Room Monitor, 95 mm D | Graybar Store
APC (Schneider Electric) - NetBotz Room Monitor, 95 mm D - NBWL0455
+ / - Hover over image to Zoom
Other Views

    NetBotz Room Monitor, 95 mm D

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: NBWL0455
    SKU: 25430827
    $2,204.51
    Checking Pricing
         
    Depth (Inches):95 mm
    Width (mm):170 mm
    Height (mm):210 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # NBWL0455
    • Mounting Style Wall Mount
    • Type Room Monitor
    • Depth (Inches) 95 mm
    • Height (mm) 210 mm
    • Width (mm) 170 mm
    • Includes Documentation CD; Installation Guide; USB Cable; Wall-Mounting Brackets
    Product Overview:
    Room Monitor