Cooper Controls (Eaton) OCC-RJ45 Room Controller Input Output Device | Graybar Store
Cooper Controls (Eaton) - Room Controller Input Output Device - OCC-RJ45
+ / - Hover over image to Zoom
Other Views

    Room Controller Input Output Device

    Manufacturer: Cooper Controls (Eaton)
    Manufacturer #: OCC-RJ45
    SKU: 25703538
    $11.78
    Checking Pricing
         
    Additional Features:Connect any Greengate Low Voltage Occupancy and New Daylight Sensor to the Room Controller; Daylighting Immediately Works
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Controls (Eaton)
    • Manufacturer # OCC-RJ45
    • Color White
    • Additional Features Connect any Greengate Low Voltage Occupancy and New Daylight Sensor to the Room Controller; Daylighting Immediately Works
    • SAP Material Type ZSTD
    Product Overview:
    Eaton® Room Controller Input Output Device, White