Cooper Controls (Eaton) RC3D-PL Room Controller | Graybar Store
Cooper Controls (Eaton) - Room Controller - RC3D-PL
+ / - Hover over image to Zoom
Other Views

    Room Controller

    Manufacturer: Cooper Controls (Eaton)
    Manufacturer #: RC3D-PL
    SKU: 25703528
    $212.70
    Checking Pricing
         
    Additional Features:Built in Tubular Lighting Control With Pre-Configured Wall Station Controls; Click & Go Ready RJ45 Connections; Guaranteed
    Voltage Rating:120/277 V AC
    Termination:Wall Termination
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Controls (Eaton)
    • Manufacturer # RC3D-PL
    • Termination Wall Termination
    • Additional Features Built in Tubular Lighting Control With Pre-Configured Wall Station Controls; Click & Go Ready RJ45 Connections; Guaranteed
    • Amperage Rating 20 A
    • Voltage Rating 120/277 V AC
    • SAP Material Type ZSTD
    Product Overview:
    Eaton® Room Controller, Voltage Rating: 120/277 V AC, Amperage Rating: 20 A, Wall Termination