B-Line (Eaton) DB620 Rooftop Support | Graybar Store
B-Line (Eaton) - Rooftop Support - DB620
+ / - Hover over image to Zoom
Other Views

    Rooftop Support

    Manufacturer: B-Line (Eaton)
    Manufacturer #: DB620
    SKU: 25661739
    $148.62
    Checking Pricing
         
    Accommodates:Support Base With B12 Channel
    Height (Inches):6-7/16
    Weight:12.9 lb
    Dimensions:6 W x 20.2 L x 6-7/16 H in
    Brand or Series:DB6 Series; DURA-BLOK
    Length:20.2 in.
    Width (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # DB620
    • Dimensions 6 W x 20.2 L x 6-7/16 H in
    • Type Support
    • Accommodates Support Base With B12 Channel
    • Brand or Series DB6 Series; DURA-BLOK
    • Height (Inches) 6-7/16
    Product Overview:
    DURA-BLOK™ DB6 Series Rooftop Support, Weight: 12.9 lb, Dimensions: 6 W x 20.2 L x 6-7/16 H in, Rubber