Arlington RTSE409 Roof Topper ® Open Base with Strut Rooftop Support | Graybar Store
Arlington - Roof Topper ® Open Base with Strut Rooftop Support - RTSE409
+ / - Hover over image to Zoom
Other Views

    Roof Topper ® Open Base with Strut Rooftop Support

    Manufacturer: Arlington
    Manufacturer #: RTSE409
    SKU: 25442371
    $20.81
    Checking Pricing
         
    Width (Inches):9 in.
    Height (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RTSE409
    • Height (Inches) 4 in.
    • Materials UV-Rated Recycled Plastic
    • Width (Inches) 9 in.
    • For Use With Conduit, Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Roof Topper® rooftop support is 9 inches wide and 5-5/8 inches high. Open base includes strut.