APC (Schneider Electric) ACF503 NetShelter Roof Fan Tray | Graybar Store
APC (Schneider Electric) - NetShelter Roof Fan Tray - ACF503
+ / - Hover over image to Zoom
Other Views

    NetShelter Roof Fan Tray

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: ACF503
    SKU: 25270476
    $601.43
    Checking Pricing
         
    Height (Inches):2.36 in.
    Size:28.5 W x 35.16 D x 2.36 H in
    Color:Black
    Width (Inches):28.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # ACF503
    • Color Black
    • Size 28.5 W x 35.16 D x 2.36 H in
    • Type Roof Fan Tray
    • Height (Inches) 2.36 in.
    • Width (Inches) 28.5 in.
    • Includes Installation Guide
    Product Overview:
    Roof Fan Tray, Size: 28.5 W x 35.16 D x 2.36 H in, Black