APC (Schneider Electric) ACF501 NetShelter Roof Fan Tray, 22.6 in. | Graybar Store
APC (Schneider Electric) - NetShelter Roof Fan Tray, 22.6 in. - ACF501
+ / - Hover over image to Zoom
Other Views

    NetShelter Roof Fan Tray, 22.6 in.

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: ACF501
    SKU: 25187103
    $389.58
    Checking Pricing
         
    Height (Inches):2.36 in.
    Size:22.61 W x 35.14 D x 2.36 H in
    Color:Black
    Width (Inches):22.61 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # ACF501
    • Color Black
    • Size 22.61 W x 35.14 D x 2.36 H in
    • Type Roof Fan Tray
    • Height (Inches) 2.36 in.
    • Width (Inches) 22.61 in.
    • Includes Installation Guide
    Product Overview:
    Roof Fan Tray, Size: 22.61 W x 35.14 D x 2.36 H in, Black