Square D (Schneider Electric) ZB6AGT Ronis Key Operated Selector Switch Head, Round, 2-Position, Spring Return to Center | Graybar Store
Square D (Schneider Electric) - Ronis Key Operated Selector Switch Head, Round, 2-Position, Spring Return to Center - ZB6AGT
+ / - Hover over image to Zoom
Other Views

    Ronis Key Operated Selector Switch Head, Round, 2-Position, Spring Return to Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB6AGT
    SKU: 22100093
    $47.74
    Checking Pricing
         
    Use With:Ronis Key Operated Selector Switches
    Shape of Head:Round
    No. of Positions:3
    Action:Momentary-Spring Return to Center
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB6AGT
    • IEC Rating IP65
    • No. of Positions 3
    • Shape of Head Round
    Product Overview:
    Round head 2-position momentary, spring return to center for use on ronis key operated selector switches.