Square D (Schneider Electric) 7D Roller | Graybar Store
Square D (Schneider Electric) - Roller - 7D
+ / - Hover over image to Zoom
Other Views

    Roller

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 7D
    SKU: 92102262
    $27.33
    Checking Pricing
         
    Length:1.375 to 3.375 in
    Roller Size (Inches):1/4 W x 3/4 Dia
    Torque (Inch per Pound):17 lb/in
    Diameter (Inches):0.75 in
    Form:D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 7D
    • Diameter (Inches) 0.75 in
    • Form D
    • Length 1.375 to 3.375 in
    • Roller Size (Inches) 1/4 W x 3/4 Dia
    • Torque (Inch per Pound) 17 lb/in
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Miniature Limit Switch Lever Arm, Adjustable Lever, Roller Mounting Location Front, Die Cast Zinc Lever, Metal Roller, 1 3/8 to 3 3/8 Inch Lever Length/Radius, 0.75 Inch Roller Diameter, 1/4 Inch Roller Width, Used on 9007MS/ML Series.
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides