Panduit PMDR-2 Roll Wire Marker | Graybar Store
Panduit - Roll Wire Marker - PMDR-2
+ / - Hover over image to Zoom
Other Views

    Roll Wire Marker

    Manufacturer: Panduit
    Manufacturer #: PMDR-2
    SKU: 88199750
    $2.75
    Checking Pricing
         
    Legend:2
    Color:White
    Markers Per Legend:10
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PMDR-2
    • Color White
    • Application Indoor, Outdoor, Resistant to UV Light, Chemical Atmosphere, Abrasion
    • Legend 2
    • Length 8 ft.
    Product Overview:
    Roll Wire Marker, Polyester, White, Legend: 2, Markers Per Legend: 10