Maclean Power Systems D10031/2D Rod With Eyenut | Graybar Store
Maclean Power Systems - Rod With Eyenut - D10031/2D
+ / - Hover over image to Zoom
Other Views

    Rod With Eyenut

    Manufacturer: Maclean Power Systems
    Manufacturer #: D10031/2D
    SKU: 25396252
    $34.18
    Checking Pricing
         
    Length:3-1/2 ft.
    Diameter (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # D10031/2D
    • Diameter (Inches) 1
    • Length 3-1/2 ft.
    • SAP Material Type ZSTD
    Product Overview:
    Rod With Eyenut, Hot-Dipped Galvanized Steel, Length: 3-1/2 ft, Diameter (Inches): 1 in