Thomas and Betts C 105 1/2SS Rod Support | Graybar Store
Thomas and Betts - Rod Support - C 105 1/2SS
+ / - Hover over image to Zoom
Other Views

    Rod Support

    Manufacturer: Thomas and Betts
    Manufacturer #: C 105 1/2SS
    SKU: 95048824
    $7.04
    Checking Pricing
         
    Additional Features:Slot and Hex Head for Flexibility of Attachment
    Color / Finish:Stainless Steel
    Jaw Capacity (Inches):0.84
    Trade Size (Inches):1/2 in.
    Load Rating:750 lb
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C 105 1/2SS
    • Additional Features Slot and Hex Head for Flexibility of Attachment
    • Color / Finish Stainless Steel
    • Conduit Type IMC
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 0.84
    • Load Rating 750 lb
    • Materials Stainless Steel
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rod Support, Stainless Steel, Conduit Clamp, Load Rating: 750 lb, IMC, Jaw Capacity (Inches): 0.84 in