Erico CRLS37EG Rod Lock Channel Nut | Graybar Store
Erico - Rod Lock Channel Nut - CRLS37EG
+ / - Hover over image to Zoom
Other Views

    Rod Lock Channel Nut

    Manufacturer: Erico
    Manufacturer #: CRLS37EG
    SKU: 25307545
    $4.35
    Checking Pricing
         
    Channel Dimensions (Inches):1.4 W x 0.91 D
    Depth:0.91 in
    Brand or Series:CADDY
    Rod Size (Inches):3/8
    Use With:Prefabricate Assemblies
    Load Rating:750 lb
    No. of Holes:1
    Width (Inches):1.4
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CRLS37EG
    • Type Rod Lock Channel Nut
    • Brand or Series CADDY
    • Channel Dimensions (Inches) 1.4 W x 0.91 D
    • Depth 0.91 in
    • Load Rating 750 lb
    • Material Finish Electro Galvanized
    • Materials Cast Iron
    • Rod Size (Inches) 3/8
    • Width (Inches) 1.4
    • No. of Holes 1
    • Use With Prefabricate Assemblies
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CADDY® Rod Lock Channel Nut, Electrogalvanized, Cast Iron, No. of Holes: 1
    • Provides Fast Universal Attachment of Threaded Rod and Hardware to Standard Strut Profiles
    • Can be Used to Prefabricate Assemblies Which Can be Quickly Pushed Onto Previously Installed Threaded Rods
    • Works With Slightly Damaged Threads and Minor Burrs on the Threaded Rod