Allied Tube and Conduit PS 135 1/4 EG PowerStrut Threaded Rod Coupling | Graybar Store
Allied Tube and Conduit - PowerStrut Threaded Rod Coupling - PS 135 1/4 EG
+ / - Hover over image to Zoom
Other Views

    PowerStrut Threaded Rod Coupling

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 135 1/4 EG
    SKU: 88304561
    $1.60
    Checking Pricing
         
    Rod Size (Inches):1/4
    Load Rating:240 lb
    Fitting Type:Rod Coupling
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 135 1/4 EG
    • Fitting Type Rod Coupling
    • Load Rating 240 lb
    • Material Finish Electro Galvanized
    • Rod Size (Inches) 1/4
    Product Overview:
    PS 135 Rod Coupling, Electrogalvanized, Load Rating: 240 lb, Size 1/4 inch.