Hubbell Power Systems 12334P Rod | Graybar Store
Hubbell Power Systems - Rod - 12334P
+ / - Hover over image to Zoom
Other Views

    Rod

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 12334P
    SKU: 88057578
    $29.83
    Checking Pricing
         
    Length:7 ft.
    Diameter (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 12334P
    • Diameter (Inches) 1
    • Length 7 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® PISA® Rod, Steel, Length: 7 ft, Diameter (Inches): 1 in