Maclean Senior Industries D7531/2 Rod | Graybar Store
Maclean Senior Industries - Rod - D7531/2
+ / - Hover over image to Zoom
Other Views

    Rod

    Manufacturer: Maclean Senior Industries
    Manufacturer #: D7531/2
    SKU: 25803472
    $23.70
    Checking Pricing
         
    Length:3-1/2 in.
    Diameter (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # D7531/2
    • Type Rod
    • Diameter (Inches) 3/4
    • Length 3-1/2 in.
    • Material of Construction Hot-Dipped Galvanized Steel
    • SAP Material Type ZSTD
    Product Overview:
    Rod, Hot-Dipped Galvanized Steel, Length: 3-1/2 in, Diameter (Inches): 3/4 in