Leviton 5657-2E Rocker Switch | Graybar Store
Leviton - Rocker Switch - 5657-2E
+ / - Hover over image to Zoom
Other Views

    Rocker Switch

    Manufacturer: Leviton
    Manufacturer #: 5657-2E
    SKU: 92051138
    $37.35
    Checking Pricing
         
    Color:Black
    Switch Type:1-Pole
    Voltage Rating:277 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5657-2E
    • Color Black
    • Amperage 15A
    • Grade Commercial
    • Switch Style Rocker
    • Switch Type 1-Pole
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Plus 5657 Rocker Switch, 15A, Rocker, 1 Pole, 277V AC, Black