Leviton 5604-2I Rocker Switch | Graybar Store
Leviton - Rocker Switch - 5604-2I
+ / - Hover over image to Zoom
Other Views

    Rocker Switch

    Manufacturer: Leviton
    Manufacturer #: 5604-2I
    SKU: 88157004
    $19.79
    Checking Pricing
         
    Color:Ivory
    Switch Type:4-Way
    Voltage Rating:277 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5604-2I
    • Color Ivory
    • Amperage 15A
    • Grade Residential
    • Switch Style Rocker
    • Switch Type 4-Way
    • Voltage Rating 277 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Rocker Switch, 15A, Rocker, 4 Way, 277V AC, Ivory