Leviton 5601-2GY Rocker Switch | Graybar Store
Leviton - Rocker Switch - 5601-2GY
+ / - Hover over image to Zoom
Other Views

    Rocker Switch

    Manufacturer: Leviton
    Manufacturer #: 5601-2GY
    SKU: 88156972
    $4.28
    Checking Pricing
         
    Color:Grey
    Switch Type:1-Pole
    Voltage Rating:277 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5601-2GY
    • Color Grey
    • Amperage 15A
    • Grade Residential
    • Switch Style Rocker
    • Switch Type 1-Pole
    • Voltage Rating 277 V AC
    • Country of Origin US - USA
    Product Overview:
    Decora® Rocker Switch, 15A, Rocker, 1 Pole, 277V AC, Gray