Leviton 5601-P2W Rocker Switch | Graybar Store
Leviton - Rocker Switch - 5601-P2W
+ / - Hover over image to Zoom
Other Views

    Rocker Switch

    Manufacturer: Leviton
    Manufacturer #: 5601-P2W
    SKU: 25641724
    $8.18
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:277 V AC
    Color:White
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5601-P2W
    • Color White
    • Amperage 15A
    • Grade Residential
    • Switch Style Rocker
    Product Overview:
    Decora® Rocker Switch, 15A, Rocker, 1 Pole, 277V AC, White