Hubbell Wiring Device - Kellems RSD315BK Rocker Switch | Graybar Store
Hubbell Wiring Device - Kellems - Rocker Switch - RSD315BK
+ / - Hover over image to Zoom
Other Views

    Rocker Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RSD315BK
    SKU: 25080868
    $3.52
    Checking Pricing
         
    Color:Black
    Switch Type:3-Way
    Voltage Rating:277 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RSD315BK
    • Color Black
    • Amperage 15A
    • Grade Residential
    • Switch Style Rocker
    • Switch Type 3-Way
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Rocker Switch, Amperage: 15 A, Rocker, 3 Way, Voltage Rating: 277 V AC, Black