Leviton 5613-2T Rocker Switch | Graybar Store
Leviton - Rocker Switch - 5613-2T
+ / - Hover over image to Zoom
Other Views

    Rocker Switch

    Manufacturer: Leviton
    Manufacturer #: 5613-2T
    SKU: 25050523
    $33.31
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120 V AC
    Color:Almond
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5613-2T
    • Color Almond
    • Amperage 15A
    • Grade Residential
    • Switch Style Rocker
    • Switch Type 3-Way
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Decora® Rocker Switch, 15A, Rocker, 3 Way, 120V AC, Almond