Leviton 5622-2T Rocker Switch | Graybar Store
Leviton - Rocker Switch - 5622-2T
+ / - Hover over image to Zoom
Other Views

    Rocker Switch

    Manufacturer: Leviton
    Manufacturer #: 5622-2T
    SKU: 25050518
    $33.17
    Checking Pricing
         
    Color:Almond
    Switch Type:2-Pole
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5622-2T
    • Color Almond
    • Amperage 20A
    • Grade Commercial
    • Switch Style Rocker
    • Switch Type 2-Pole
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Plus Rocker Switch, 20A, Rocker, 2 Pole, 277V AC, Almond