Leviton 5693-2GY Rocker 3 Way AC Quiet Switch | Graybar Store
Leviton - Rocker 3 Way AC Quiet Switch - 5693-2GY
+ / - Hover over image to Zoom
Other Views

    Rocker 3 Way AC Quiet Switch

    Manufacturer: Leviton
    Manufacturer #: 5693-2GY
    SKU: 92051118
    $11.77
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:277 V AC
    Color:Grey
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5693-2GY
    • Color Grey
    • Amperage 15A
    • Grade Commercial
    • Switch Style Rocker
    Product Overview:
    Decora® Plus Rocker 3 Way AC Quiet Switch, 15A, Rocker, 3 Way, 277V AC, Gray