Robroy PB502 Robroy Hanger Rod Beam Clamp, 1 in. | Graybar Store
Robroy - Robroy Hanger Rod Beam Clamp, 1 in. - PB502
+ / - Hover over image to Zoom
Other Views

    Robroy Hanger Rod Beam Clamp, 1 in.

    Manufacturer: Robroy
    Manufacturer #: PB502
    SKU: 88225384
    $46.44
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PB502
    • Size 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch hanger rod beam clamp.