GE Lighting MDCA40S0M22FMC32 Roadway Luminaire With Cutoff Optic | Graybar Store
GE Lighting - Roadway Luminaire With Cutoff Optic - MDCA40S0M22FMC32
+ / - Hover over image to Zoom
Other Views

    Roadway Luminaire With Cutoff Optic

    Manufacturer: GE Lighting
    Manufacturer #: MDCA40S0M22FMC32
    SKU: 25247599
    $361.70
    Checking Pricing
         
    Additional Features:Commercial; Highest Quality; Highway; Parkway; Reliability In Street
    Wattage:400 W
    Input Voltage:120 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MDCA40S0M22FMC32
    • Additional Features Commercial; Highest Quality; Highway; Parkway; Reliability In Street
    • Brand Powr/Door
    • Input Voltage 120 to 277 V
    • Lamp Type High Pressure Sodium
    • Wattage 400 W
    • SAP Material Type ZSTD
    Product Overview:
    Powr/Door™ Roadway Luminaire With Cutoff Optic, Wattage: 400 W, Lamp Type: High Pressure Sodium, Input Voltage: 120 to 277 V