GE Lighting M2RR25S0A2GMS3 Roadway Luminaire | Graybar Store
GE Lighting - Roadway Luminaire - M2RR25S0A2GMS3
+ / - Hover over image to Zoom
Other Views

    Roadway Luminaire

    Manufacturer: GE Lighting
    Manufacturer #: M2RR25S0A2GMS3
    SKU: 93155647
    $191.65
    Checking Pricing
         
    Additional Features:Lower Wattage Roadway Applications Including Residential Streets, Parking Lots and Other Long, Narrow Areas
    Wattage:250 W
    Input Voltage:120/208/240/277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # M2RR25S0A2GMS3
    • Additional Features Lower Wattage Roadway Applications Including Residential Streets, Parking Lots and Other Long, Narrow Areas
    • Input Voltage 120/208/240/277 V
    • Lamp Type High Pressure Sodium
    • Wattage 250 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Roadway Luminaire, Wattage: 250 W, Lamp Type: High Pressure Sodium, Input Voltage: 120/208/240/277 V