GE Lighting Roadway Lighting, SAM Series, 201SA Type | Graybar Store
GE Lighting - Roadway Lighting, SAM Series, 201SA Type
+ / - Hover over image to Zoom
Other Views

    Roadway Lighting, SAM Series, 201SA Type

    Manufacturer: GE Lighting
         

    • Manufacturer GE Lighting
    • Brand Skygard
    • Lamp Type High Pressure Sodium
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Rated Life (Hour)
    Price
    SAM10S1N55LV5ALC117
    25193901
    Includes Hood; Lamp; Optical; PE Control; Prewired Cable And Mounting Hardware
    100 W
    120 V
    Call for Pricing
    25193901
    Additional Features
    Includes Hood; Lamp; Optical; PE Control; Prewired Cable And Mounting Hardware
    Wattage
    100 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    Rated Life (Hour)
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SAM10S1N25LV5ALN
    25198921
    100 W
    120 to 277 V
    3000/4000
    50000
    $
    74
    .45
    /
    EA
    25198921
    Additional Features
    Wattage
    100 W
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    3000/4000
    Rated Life (Hour)
    50000
    $
    74
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SAM10SL
    90072925
    Includes Hood; Lamp; Optical; PE Control; Prewired Cable And Mounting Hardware
    120 W
    120 V
    $
    110
    .30
    /
    EA
    90072925
    Additional Features
    Includes Hood; Lamp; Optical; PE Control; Prewired Cable And Mounting Hardware
    Wattage
    120 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    Rated Life (Hour)
    $
    110
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25193901 SKU, 25193901 ANALYTICS...
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    Rated Life (Hour)
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25198921 SKU, 25198921 ANALYTICS...
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    3000/4000
    Rated Life (Hour)
    50000
    Price
    $
    74
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072925 SKU, 90072925 ANALYTICS...
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    Rated Life (Hour)
    Price
    $
    110
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available