Bussmann (Eaton) RM60060-3CR RM Series Class R 60A 600V 3 Pole Modular Knifeblade Fuse Block | Graybar Store
Bussmann (Eaton) - RM Series Class R 60A 600V 3 Pole Modular Knifeblade Fuse Block - RM60060-3CR
+ / - Hover over image to Zoom
Other Views

    RM Series Class R 60A 600V 3 Pole Modular Knifeblade Fuse Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: RM60060-3CR
    SKU: 25693038
    $91.75
    Checking Pricing
         
    Amps:60A
    Voltage Rating:600V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # RM60060-3CR
    • Mounting Style DIN Rail; Panel
    • Amps 60A
    • Fuse Type R
    Product Overview:
    RM600 Series Class R 60A 600V 3 pole modular knifeblade fuse block.
    • Integral Dovetails Allow Snapping Together Multiple Poles at Point-of-Use For Greater Application Flexibility
    • Factory Assembled 2- and 3-Pole Configurations Available
    • Up to 4 Mounting Holes Per Pole Increase Installation Flexibility
    • Standard Phase Barriers Between Poles For Additional Safety
    • Design Meets UL Creep and Clearance Requirements For Industrial Control Circuits
    • 200 to 600A Blocks Meet the Higher UL Creep and Clearance Requirements For Industrial Power Distribution Standards
    • Optional IP20 Finger-Safe Covers Available on Entire Knifeblade Fuse Block Product Line
    • Standard Fuse Clip Reinforcing Springs Enhance Electrical Contact